Iberville - BC2104-LX - 2-1/2" Deep, Non-Gangable 3" High 12.5 Cu.In. Iberville® Box Spring Clamp

CAD$4.75

Product code: BOX2104LX

Manufacturer: T&B

Brand: Iberville

Part Number: BC2104-LX

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches. Self-locking spring clamp. Holding prongs and prepositioned depth tabs. Raised ground screws.

UPC 622538414915
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications