Iberville - BC2304-LHTQ - 2-1/2" 1-Gang LHTQ Series Screw Mounting Device Box

CAD$2.68

Product code: BOX2304LHTQ

Manufacturer: T&B

Brand: Iberville

Part Number: BC2304-LHTQ

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 14.5 cubic inches volume. Positioning tabs. One screw mounting.

UPC 622538077356
UNSPSC 39121306
Certifications CSA Certified
Application(how its used) Armoured and Nonmetallic Sheathed Cable Clamps
Material Steel
Height 3"
Length 3"
Volume 14.5 Cu In.
Width 2"
Specification  Detailed Specifications