Iberville - BC3004-LH - 3" Deep, Gangable 3"x2" 18 Cu.In. Iberville® Loomex Device Box

CAD$9.04

Product code: BOX3004LH

Manufacturer: T&B

Brand: Iberville

Part Number: BC3004-LH

 Available from Manufacturer

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 18 cubic inches volume. Provision for external nailing.

UPC 622538414571
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 INCH
Length 76.2 Inch
Width 50.8 Inch
Specification  Detailed Specifications