Iberville - BC3104-LH - 3"x2"x2-1/2" 16 Cu.In. Iberville® Device Box, Gangable

CAD$8.34

Product code: BOX3104LH

Manufacturer: T&B

Brand: Iberville

Part Number: BC3104-LH

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Positioning tabs. Provision for external nailing.

UPC 622538414816
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 16 Cu.In.
Width 2 Inch
Specification  Detailed Specifications