Iberville - BC3104-LSSAX - 2-1/2" Deep, Gangable 3"x2" 16 Cu.In. Steel Stud Device Box

CAD$10.63

Product code: BOX3104LSSAX

Manufacturer: T&B

Brand: Iberville

Part Number: BC3104-LSSAX

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for armoured cable or nonmetallic sheathed cable. With integral support bracket.

UPC 622538000491
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 16 Cu.In
Width 2 Inch
Specification  Detailed Specifications