Iberville - BC3104-LSSX - 2-1/2" Deep, Gangable 3"x2" 16 Cu.In. Iberville® Steel Stud Device Box, P. Tabs

CAD$11.29

Product code: BOX3104LSSX

Manufacturer: T&B

Brand: Iberville

Part Number: BC3104-LSSX

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for nonmetallic sheathed cable or armoured cable. With integral support bracket.

UPC 622538000507
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 16 Cu.In.
Width 2 Inch
Specification  Detailed Specifications