Iberville - BC4104-L - 2-1/2" Deep, Gangable 3"x2" Iberville® Power Commercial Box

CAD$7.11

Product code: BOX4104L

Manufacturer: T&B

Brand: Iberville

Part Number: BC4104-L

  In Stock in Gescan

Details

Power/Communication gangable box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Clamps for nonmetallic sheathed cable.

UPC 622538419033
UNSPSC 39121309
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications