Iberville - BC52-C-0 - 4"1-Device IBERVILLE Square Cover Flat, Steel

CAD$5.03

Product code: COV52C0

Manufacturer: T&B

Brand: Iberville

Part Number: BC52-C-0

  In Stock in Gescan

Details

4 inches square single device cover flat.

UPC 622538422897
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Width 4 in
Specification  Detailed Specifications