Iberville - BC52-C-00 - 2-Device 4" IBERVILLE Square Flat Cover , Steel

CAD$7.01

Product code: COV52C00

Manufacturer: T&B

Brand: Iberville

Part Number: BC52-C-00

  In Stock in Gescan

Details

4 inches square two device cover flat.

UPC 622538034434
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Width 4 in
Specification  Detailed Specifications