Iberville - BC52-C-1 - 4" Flat Blank Square Cover, Steel

CAD$2.05

Product code: COV52C1

Manufacturer: T&B

Brand: Iberville

Part Number: BC52-C-1

  In Stock in Gescan

Details

4 inches square flat blank cover

UPC 622538423009
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Width 4 in
Specification  Detailed Specifications