Iberville - BC52-C-13 - 1-Device 1/2" Raised 4" IBERVILLE Square Box Cover, Steel

CAD$3.88

Product code: COV52C13

Manufacturer: T&B

Brand: Iberville

Part Number: BC52-C-13

  In Stock in Gescan

Details

4 inches square single device cover. Raised 1/2 inch (3.6 cubic inches).

UPC 622538423191
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 3.6 Cu In
Width 4 in
Specification  Detailed Specifications