Iberville - BC52-C-17 - 2-Device 1/2" Raised 4" IBERVILLE Square Cover, Steel

CAD$6.96

Product code: COV52C17

Manufacturer: T&B

Brand: Iberville

Part Number: BC52-C-17

  In Stock in Gescan

Details

4 inches square two device cover. Raised 1/2 inch (6.2 cubic inches).

UPC 622538423153
Color Silver
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 6.2 cu. in
Width 4 in
Specification  Detailed Specifications