Iberville - BC52171-K - 4" Metallic Square Box
Details
4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Concentric knockouts. Raised ground screw.
UPC | 622538412607 |
---|---|
UNSPSC | 39121303 |
Certifications | CSA Certified |
Material | Steel |
Height | 4" |
Length | 101.6 Inch |
Volume | 30 Cu In. |
Width | 4" | Specification | Detailed Specifications |