Iberville - BC52171-KSSX - 4"x4"x2-1/8" Iberville® Steel Stud Square Box, Silver

CAD$14.10

Product code: BOX52171KSSX

Manufacturer: T&B

Brand: Iberville

Part Number: BC52171-KSSX

  In Stock in Gescan

Details

4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Concentric knockouts (1/2 and 3/4 inch), mounting strap for steel stud installations and integral additional support bracket. Raised ground screw.

UPC 622538412669
Color Silver
UNSPSC 39121332
Special Features With integral support bracket.
Certifications CSA
Material Steel
Height 4"
Length 9.63"
Volume 30 Cu In
Width 4"
Specification  Detailed Specifications