Iberville - BC52C49-1/2 - 1-Device 1/2" Raised IBERVILLE Square Cornered Tile Cover, Steel

CAD$12.87

Product code: COV52C4912

Manufacturer: T&B

Brand: Iberville

Part Number: BC52C49-1/2

  In Stock in Gescan

Details

4 inches one device square cornered tile cover. Raised 1/2 inch (3.4 cubic inches).

UPC 622538056313
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 101.6 in
Volume 3.4 Cu In
Width 101.6 in
Specification  Detailed Specifications