Iberville - BC52C49-1 - 1-Device 1" Raised IBERVILLE Square Cornered Tile Cover, Steel

CAD$15.29

Product code: COV52C491

Manufacturer: T&B

Brand: Iberville

Part Number: BC52C49-1

  In Stock in Gescan

Details

4 inches one device square cornered tile cover. Raised 1 inch (6.8 cubic inches).

UPC 622538056337
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 101.6 in
Volume 6.8 Cu In
Width 101.6 in
Specification  Detailed Specifications