Iberville - BC53151K - 4"x4"x1-1/2" 21 Cu.In. Iberville® Square Extension Ring

CAD$9.86

Product code: BOX53151K

Manufacturer: T&B

Brand: Iberville

Part Number: BC53151K

  In Stock in Gescan

Details

4 inches square box extension ring 4 inches height x 4 inches width x 1-1/2 inches depth 21 cubic inches Concetric knockouts.

UPC 622538034557
Color Silver
UNSPSC 39121320
Certifications CSA Certified
Material Steel
Height 4 Inch
Length 4 Inch
Volume 21 Cu.In.
Width 4"
Specification  Detailed Specifications