Iberville - BC54-C-65 - 4" IBERVILLE Duplex Receptacle Round Flat Cover

CAD$3.67

Product code: COV54C65

Manufacturer: T&B

Brand: Iberville

Part Number: BC54-C-65

  In Stock in Gescan

Details

4 inches Round Cover Flat Duplex Receptacle

UPC 622538421326
UNSPSC 39121304
Certifications CSA
Material Steel
Diameter 4 in
Height 101.6 Inch
Width 101.6 Inch
Specification  Detailed Specifications