Iberville - BC54151-K - 1-1/2" Deep 15 Cu.In. Octagonal Steel Box

CAD$4.79

Product code: BOX54151K

Manufacturer: T&B

Brand: Iberville

Part Number: BC54151-K

  In Stock in Gescan

Details

PRODUCT FEATURES:

- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support
- Depth: 1-1/2 inches
- Volume: 15 Cubic Inches
- Concentric knockouts
- Raised ground screw

UPC 622538411686
UNSPSC 39121316
Special Features 1-1/2" deep
Certifications CSA 22.2 #188 Certified
Material Steel
Diameter 4
Height 1.7 In
Length 101.6 Inch
Volume 15 Cu. In.
Width 3.4 In
Specification  Detailed Specifications