Iberville - BC54151-L - 4" Iberville® Octagonal Box, Metallic

CAD$3.89

Product code: BOX54151L

Manufacturer: T&B

Brand: Iberville

Part Number: BC54151-L

  In Stock in Gescan

Details

4 inches octagonal box 1-1/2 inches depth 15 cubic inches volume. Prepositioned depth tabs recessed 1/2 inches.

UPC 622538411051
UNSPSC 39121316
Certifications CSA Certified
Material Steel
Diameter 4"
Height 4"
Length 101.6 Inch
Volume 15 Cu In.
Width 4"
Specification  Detailed Specifications