Iberville - BC54151-LD - 4"x4"x -1/2" 15 Cu.In. Iberville® Rework Octagonal Box

CAD$15.08

Product code: BOX54151LD

Manufacturer: T&B

Brand: Iberville

Part Number: BC54151-LD

  In Stock in Gescan

Details

4 inches octagonal box 1-1/2 inches depth 15 cubic inches volume. Swing-arm rework brackets. Maximum wall thickness: 3/4 inch. Maximum load capacity: 12 pouds (5.5 kg).

UPC 622538411143
Color Silver
UNSPSC 39121316
Certifications CSA Certified
Material Steel
Diameter 4 Inch
Height 4 Inch
Length 4 Inch
Width 4 Inch
Specification  Detailed Specifications