Iberville - BC54171-LB - 4"x2-1/8" Deep® Iberville Octagonal Nail on

CAD$13.55

Product code: BOX54171LB

Manufacturer: T&B

Brand: Iberville

Part Number: BC54171-LB

  In Stock in Gescan

Details

4 inches octagonal box 2-1/8 inches depth 21 cubic inches volume. Side bracket, with holding prongs and prepositioned depth tabs.

UPC 622538001689
UNSPSC 39121316
Certifications CSA
Material Steel
Diameter 4 Inch
Length 4 Inch
Width 4 Inch
Specification  Detailed Specifications