Iberville - BC55151-K - 4"x4"x1-1/2" 15.0 Cu.In. Iberville® Extension Ring With Ground Screw

CAD$7.29

Product code: BOX55151K

Manufacturer: T&B

Brand: Iberville

Part Number: BC55151-K

  In Stock in Gescan

Details

4 inches octagonal extension ring 1-1/2 inches depth 15 cubic inches volume. Extension ring with ground screw. Concentric knockouts. Raised ground screw.

UPC 622538411211
Color Silver
UNSPSC 39121320
Certifications CSA Certified
Material Steel
Diameter 4 Inch
Height 4 Inch
Length 4 Inch
Volume 15 Cu.In.
Width 4 Inch
Specification  Detailed Specifications