Iberville - BC56111 - 4" x 1/2" Ceiling Pan Octagonal Box

CAD$4.69

Product code: BOX56111

Manufacturer: T&B

Brand: Iberville

Part Number: BC56111

  In Stock in Gescan

Details

PRODUCT FEATURES:

- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support.
- Depth: 1-1/2 inches
- Volume: 5 cubic inches
- Material: Steel
- Raised ground screw

UPC 622538413031
UNSPSC 39121317
Certifications CSA Certified
Material Steel
Diameter 4 Inch
Height 4 Inch
Volume 5 Cu.In.
Width 1/2 Inch
Specification  Detailed Specifications