Iberville - BC72171-K - 4-11/16" Square Outlet Box

CAD$9.72

Product code: BOX72171K

Manufacturer: T&B

Brand: Iberville

Part Number: BC72171-K

  In Stock in Gescan

Details

PRODUCT FEATURES:

- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support.
- Width: 4-11/16 inches
- Depth: 2-1/8 inches
- Volume: 42 cubic inches
- Material: Steel
- Concentric knockouts
- Raised ground screw

UPC 622538412416
UNSPSC 39121332
Certifications CSA
Material Steel
Height 4-11/16"
Length 119.1"
Volume 42 Cu In.
Width 4-11/16"
Specification  Detailed Specifications