Iberville - BC775-LD - 3"x2"x2-1/4" 10.0 Cu.In. Iberville® Loomex Rework Device Box

CAD$16.26

Product code: BOX775LD

Manufacturer: T&B

Brand: Iberville

Part Number: BC775-LD

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/4 inches depth 10 cubic inches volume. Flush ears. For use with nonmetallic sheathed cable only. Rework bracket.

UPC 622538413987
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications