Iberville - BC777-LRB - 3"x2"x2-1/4" 11.0 Cu.In. Iberville® Rework Device Box

CAD$9.62

Product code: BOX777LRB

Manufacturer: T&B

Brand: Iberville

Part Number: BC777-LRB

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/4 inches depth 11 cubic inches volume. For use with nonmetallic sheathed cable only. Rework bracket.

UPC 622538414007
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3"
Length 76.2 Inch
Volume 11 Cu"
Width 2"
Specification  Detailed Specifications