Iberville - BC8361 - 4" Surface Cover 3/8" Raised One Toggle IBERVILLE Switch

CAD$7.29

Product code: COV8361

Manufacturer: T&B

Brand: Iberville

Part Number: BC8361

  In Stock in Gescan

Details

4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount. One toggle switch.

UPC 622538038760
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 4.6 Cu In
Width 4 in
Specification  Detailed Specifications