Iberville - BC8364 - 4"x3/8" Raise 20/30Amp Round Receptacle Square Box Surface Cover, Steel
Details
4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount for 1-19/32 inches diameter 20/30 amperes single locking receptacle.
UPC | 622538067340 |
---|---|
UNSPSC | 39121304 |
Certifications | CSA Certified |
Material | Steel |
Diameter | 1-19/32 in |
Height | 4 in |
Volume | 4.6 Cu in |
Width | 4 in | Specification | Detailed Specifications |