Iberville - BC8365 - 4" Surface Cover 3/8" Raised IBERVILLE Duplex Receptacle, Silver

CAD$6.33

Product code: COV8365

Manufacturer: T&B

Brand: Iberville

Part Number: BC8365

  In Stock in Gescan

Details

4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount. One duplex receptacle.

UPC 622538039699
Color Silver
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 4.6 Cu In
Width 4 in
Specification  Detailed Specifications