Iberville - BC8366 - 1-Single Receptacle 2-9/64" Hole 3/8" 30Amp Raised IBERVILLE Square Box Surface Cover, Silver

CAD$14.08

Product code: COV8366

Manufacturer: T&B

Brand: Iberville

Part Number: BC8366

  In Stock in Gescan

Details

4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount for 2-9/64 inches diameter 30 amperes single receptacle.

UPC 622538067357
Color Silver
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 101.6 Inch
Volume 4.6 Cu In
Width 101.6 Inch
Specification  Detailed Specifications