Iberville - BC8368 - 2-GFI Receptacle 1/2 Raised IBERVILLE Square Box Surface Cover, Steel

CAD$11.28

Product code: COV8368

Manufacturer: T&B

Brand: Iberville

Part Number: BC8368

  In Stock in Gescan

Details

4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount. Two Decora/GFCI.

UPC 622538070289
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 4.6 Cu In
Width 101.6 Inch
Specification  Detailed Specifications