Iberville - BC8371 - 2 Duplex Receptacle 3/8" Raised IBERVILLE Square Box Surface Cover, Steel

CAD$6.16

Product code: COV8371

Manufacturer: T&B

Brand: Iberville

Part Number: BC8371

  In Stock in Gescan

Details

4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount. Two duplex recetacles.

UPC 622538422729
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 4 in
Volume 4.6 Cu In
Width 4 in
Specification  Detailed Specifications