Iberville - BC8376 - 4" Surface Cover 3/8" Raised 1 Outlet Decora IBERVILLE Square Box Surface Cover, Steel

CAD$9.20

Product code: COV8376

Manufacturer: T&B

Brand: Iberville

Part Number: BC8376

  In Stock in Gescan

Details

4 inches square box cover. 3/8 inch raised surface (4.6 cubic inches) device mount. One Decora/GFCI.

UPC 622538070296
UNSPSC 39121304
Certifications CSA Certified
Material Steel
Height 101.6 Inch
Length 4 in
Volume 4.6 Cu In.
Width 4 in
Specification  Detailed Specifications