Iberville - BCMBD1-K - 3.75"x2"x3.5" 21 Cu.In. Iberville® Masonry Box

CAD$17.89

Product code: BOXMBD1K

Manufacturer: T&B

Brand: Iberville

Part Number: BCMBD1-K

  In Stock in Gescan

Details

Masonry box 1 gang 3-3/4 inches height x 2 inches width x 3-1/2 inches depth 21 cubic inches volume.

UPC 622538056306
UNSPSC 39121333
Certifications CSA Certified
Material Steel
Height 3.75 Inch
Length 3.75 Inch
Volume 21 Cu In
Width 2 Inch
Specification  Detailed Specifications