Iberville - BCVB-1 - 1-Gang Iberville® Vapour Barrier Soft Polyethylene
Details
Vapor barrier soft shell for 2 inches x 3 inches single device boxes up to 3 inches deep.
UPC | 622538000514 |
---|---|
UNSPSC | 39121321 |
Application(how its used) | For 2 in. x 3 in. single device boxes up to 3 in. deep. |
Material | Soft Polyethylene |
Length | 2 Inch |
Width | 3 Inch | Specification | Detailed Specifications |