Iberville - CI-2104-LSS-3X - 2-1/2" Deep, Non-Gangable 3" High 37.5 Cu.In. Iberville® Iberville Loomex Device Box Steel Stud

CAD$25.06

Product code: BOX2104LSS3X

Manufacturer: T&B

Brand: Iberville

Part Number: CI-2104-LSS-3X

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 5-1/2 inches width x 2-1/2 inches depth 37.5 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. Clamps for nonmetallic sheathed cable or armoured cable. With integral support bracket. 3 gang.

UPC 622538057358
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications