Iberville - CI-3104-LSSA1X-1 - 2-1/2" Deep, Gangable 3"x2" 16 Cu.In. Iberville® Steel Stud Loomex Device Box

CAD$11.01

Product code: BOX3104LSSA1X1

Manufacturer: T&B

Brand: Iberville

Part Number: CI-3104-LSSA1X-1

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. 1 inch recessed brackets for 2-1/2 inches and 3-5/8 inches steel studs. Brackets positioned for 2 layers of 1/2 inch drywall.

UPC 622538065797
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications