Iberville - CI-52171-1-SSX-1 - 4" Iberville® Square Box, 2 1/8" Deep, 1" Knockout, Side Bracket

CAD$17.95

Product code: BOX521711SSX1

Manufacturer: T&B

Brand: Iberville

Part Number: CI-52171-1-SSX-1

  In Stock in Gescan

Details

4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Mounting strap (offset for 2 x 1/2 inch drywall thicknesses) for steel stud installations and integral additional support bracket. Raised ground screw.

UPC 622538065803
UNSPSC 39121332
Certifications CSA
Material Steel
Height 4 Inch
Length 4 Inch
Width 4 Inch
Specification  Detailed Specifications