Iberville - CI1004 - 3" Deep, Gangable 3"x2" Iberville® Gangable Device Box

CAD$10.64

Product code: BOX1004

Manufacturer: T&B

Brand: Iberville

Part Number: CI1004

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 15 cubic inches volume. Recessed ears.

UPC 622538414076
UNSPSC 39121306
Certifications CSA Certified
Material Steel
Height 3 Inch
Length 3 Inch
Volume 15 Cu.In.
Width 2 Inch
Specification  Detailed Specifications