Iberville - CI1004-LB - 3" Deep, Gangable 3"x2" 16Cu.In. Iberville® Box Side Bracket

CAD$14.69

Product code: BOX1004LB

Manufacturer: T&B

Brand: Iberville

Part Number: CI1004-LB

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 16 cubic inches volume. Side bracket wood stud.

UPC 622538414229
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications