Iberville - CI1004-LHA - 3" Deep, Gangable 3"x2" Iberville® Loomex Device Box

CAD$10.52

Product code: BOX1004LHA

Manufacturer: T&B

Brand: Iberville

Part Number: CI1004-LHA

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 15 cubic inches volume. Positioning tabs. Provision for external nailing. Two embossed mounting slots for internal screw installation.

UPC 622538413208
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications