Iberville - CI1102-SB - 2" Deep, Gangable 3"x2" Iberville® Device Box Knockout Side Bracket

CAD$8.41

Product code: BOX1102SB

Manufacturer: T&B

Brand: Iberville

Part Number: CI1102-SB

 Available from Manufacturer

Details

Gangable device box 3 inches height x 2 inches width x 2 inches depth 10 cubic inches volume. Side bracket.

UPC 622538414243
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications