Iberville - CI1104-B - 2-1/2" Deep, Gangable 3"x2" Iberville® Knockout Box Side Bracket

CAD$9.22

Product code: BOX1104B

Manufacturer: T&B

Brand: Iberville

Part Number: CI1104-B

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Bracket (nailing style with prongs).

UPC 622538414335
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications