Iberville - CI1104-K - 2" Deep, Gangable 3"x2" Iberville® Knockout Combination Box

CAD$6.32

Product code: BOX1104K

Manufacturer: T&B

Brand: Iberville

Part Number: CI1104-K

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Recessed ears. Concentric knockouts (1/2 and 3/4 inch).

UPC 622538414397
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications