Iberville - CI1104-LMSA - 2-1/2" Deep, Gangable 3"x2" Iberville® Loomex Device Box, MS Guide Gang

CAD$12.64

Product code: BOX1104LMSA

Manufacturer: T&B

Brand: Iberville

Part Number: CI1104-LMSA

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Mounting strap recessed 1/2 inch.

UPC 622538414595
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications