Iberville - CI1204-1-HV - 2-1/2" Deep, 1-Gang Iberville® Switch Box

CAD$15.88

Product code: BOX12041HV

Manufacturer: T&B

Brand: Iberville

Part Number: CI1204-1-HV

  In Stock in Gescan

Details

347 volts 1 gang box 3 inches height x 2-1/4 inches width x 2-1/2 inches depth 16 cubic inches volume. Recessed ears.

UPC 622538414687
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2.25 Inch
Specification  Detailed Specifications