Iberville - CI1204-SSX-HV - 347V 2-1/2" Deep, Gangable 3"x2-1/4" Iberville® Knock Outside Box HV Steel Stud

CAD$16.39

Product code: BOX1204SSXHV

Manufacturer: T&B

Brand: Iberville

Part Number: CI1204-SSX-HV

  In Stock in Gescan

Details

347 volts 1 gang box 3 inches height x 2-1/4 inches width x 2-1/2 inches depth 16 cubic inches volume. Mounting strap for steel stud installations and integral additional support bracket.

UPC 622538071965
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2.25 Inch
Specification  Detailed Specifications