Iberville - CI1504-LSSAX - 2-1/2" Deep, Non-Gangable 3"x2-1/4" 15 Cu.In. Iberville® Loomex Device Box Steel Stud

CAD$10.94

Product code: BOX1504LSSAX

Manufacturer: T&B

Brand: Iberville

Part Number: CI1504-LSSAX

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2-1/4 inches width x 2-1/2 inches depth 15 cubic inches volume. Wraparound bracket for 2-1/2 inches and 3-5/8 inches steel studs. With integral support bracket.

UPC 622538415714
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2.25 Inch
Specification  Detailed Specifications