Iberville - CI1804-LH - 2-1/2" Deep, Gangable 3"x2" 18 Cu.In. Iberville® Loomex Device Box

CAD$7.19

Product code: BOX1804LH

Manufacturer: T&B

Brand: Iberville

Part Number: CI1804-LH

 Available from Manufacturer

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 18 cubic inches volume. Positioning tabs. External nailing. Mounting slots for internal screw installation. X-Cube adds 5.5 cubic inches.

UPC 622538414502
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications